FNW®

1-1/2 in. Replacement Gasket Only for X509 Series Strainers

Part #FNWX509GJ  |  Manufacturer Part #FNWX509GJ

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Specifications

ANSI Specifications: ANSI B1.20.1, ANSI B16.18

ASME Specifications: ASME B1.20.1, ASME B16.18

Brand Model Compatibility: X509 Series Y-Strainers

CARB OTC LEED Compliant: No

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Non-Asbestos, Rubber, Synthetic Fiber

Material Type: Nitrile

NSF Certified: No

Type: FNWX509GJ

UL Listed: No