FNW®
1-1/2 in. Replacement Screen for 509 Strainer
Part #FNW509SJ | Item #3775938 | Manufacturer Part #509S
Fitting Sizes:
1-1/2 inProduct Details
- Mesh Opening 1/32 in
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME B1.20.1
ASTM Specifications: ASTM A-167
Brand Model Compatibility: 509 Wye Strainer
End Connection 1: Threaded
End Connection 2: NPT
End Connections: Threaded x NPT
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Height: 3-41/50 in
Length: 6-13/50 in
Material: Stainless Steel
Material Type: 304
Mesh Size: 20
Product Type: Screen
Strainer Type: Wye
Width: 2-9/25 in