FNW®
1-1/2 in. Riser Clamp in Black
Part #FNW7022P0150 | Item #5060340 | Manufacturer Part #FNW7022P0150
$
7.52
EACH
(Pricing is for 1-1/2 in)
Fits Pipe Size
Product Details
- Plain
- Malleable iron
- Meets MSS SP-58
- UL approved
Documents
Specifications
Coating: Plain
Color Finish: [Black, Plain]
Color Finish Category: Blacks
Fits Pipe Size: 1-1/2 in
Length: 9-21/25 in
MSS Specifications: MSS SP-58
Material: Malleable Iron
Type: FNW7022P0150
UL Listed: Yes
Weight: 1.21
Work Load Limit: 250