FNW 1-1/2 in. Stainless Steel IPS Flexible Connector 9 in. Length

FNW30TJ

Manufacturer Part #: SDHS-CSP112X9

Fitting Sizes

1-1/2 in x 1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Flexible connectors are used to absorb thermal and seismic movement, absorb hydraulic shock, provide vibration and noise dampening, ease installation and correct minor misalignment of piping and components
  • They come in a variety of sizes, materials, and connection ends for numerous applications
  • The inner hose is an annular (bellows) design
  • An annular hose is better suited for pump connections because it can better sustain torsion stress due to longitudinal expansion from rises in pressure
  • Metal wire braid on a hose assembly restrains against hose elongation under higher pressures and acts to dampen vibration
  • A heavy braid also increases abrasion resistance
  • Optimal braid coverage will contain the core under pressure and reduce the possibility of twisting and squirming
  • The use of braided metal connectors for applications such as pumps, compressors and other mechanical equipment can enhance the overall operation of a system
  • Braided connectors have the advantages of:

SPECIFICATIONS

End Connection 2
IPS
End Connections
IPS
Fitting Size 2
1-1/2 in
Type
FNW30TJ

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday