1-1/2 x 1-1/2 x 1-1/2 in. Wye Strainer

You last purchased this on
 
FNW®

Figure 14B-YSS 1-1/2 x 1-1/2 x 1-1/2 in. Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 14B-YSS 1-1/2 x 1-1/2 x 1-1/2 in. Wye Strainer

  • Fast #
  • Part #FNWYSSJ
  • Item #1336431
  • Manufacturer Part #YSS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel body and screen
  • Viton® o-ring seal
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 14B-YSS
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
4-3/4 in
Material:
Stainless Steel
Maximum Temperature:
356
Mesh Size:
20
NSF Certified:
No
Pressure - Maximum:
800 psi
Pressure Class:
800#
Strainer Type:
Wye
Valve Size:
1-1/2 in
WaterSense Labeled:
No