FNW®

1-1/4 - 1-1/2 in. Stainless Steel Standard Handle Kit for 420-421

Part #FNW420SSHKHJ  |  Manufacturer Part #FNW420SSHKHJ

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Threaded connection
  • 600 WOG
  • 150 WSP
  • Full Port
  • Threaded NPT Ends (ANSI B1.20.1)
  • Forged brass body and end cap
  • 100% Electronically Tested in Open and Closed Position at 80 PSI
  • Meets MSS SP-110 Standards
  • NSF 61-8 certified (to 2")

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI Z21.15, ANSI 842, ANSI 125]

ASME Specifications: [ASME B16.33, ASME B16.44]

Brand Model Compatibility: 1-1/4 in - 1-1/2 in Figure 420 Ball Valves

CSA Certified: Yes

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

Handle Material: Stainless Steel

Handle Type: Standard

MSS Specifications: MSS SP-110

NSF Certified: Yes

NSF Specifications: NSF 61-8

Recommended Valve Application: Gas

UL Listed: Yes