FNW®

1-1/4 in. Brass Full Port Sweat 600# Ball Valve

Part #FNWX411BH

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 600 WOG
  • 150 WSP
  • Full Port
  • NSF 61 Annex G Approved
  • Meets MSS SP-110 Standards
  • Blow-out proof stem
  • Adjustable packing
  • Sweat Ends Per ANSI B16.18
  • Conforms to California law AB 1953 requirements for lead free content
  • Note: Lead free refers to the wetted surface of pipe, fittings and fixtures in potable water systems that have a weighted average lead content ≤ 0.25%. Source: California health and safety code (116875)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B.16.18

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: [600 WOG, 150 WSP]

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve