FNW®

1-1/4 in. Brass Full Port Sweat 600# Ball Valve

Part #FNWX416H  |  Manufacturer Part #FNWX416H

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual o-ring non-adjustable packing
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Handle Material: Steel

Handle Type: Lever

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 600 WOG

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

Type: FNWX416H

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve