FNW®

1-1/4 in. Brass Full Port Threaded 600# Ball Valve

Part #FNWX410CH  |  Manufacturer Part #FNWX410CH

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable packing
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Handle Material: Steel

Handle Type: Lever

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600# WOG

Type: FNWX410CH

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve