Swing Check Valve 1-1/4 in. FNPT
Swing Check Valve 1-1/4 in. FNPT
Frequently Purchased Together
Product Details
- Bronze seat
- Swing style
- Resilient disc
- Y pattern
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-62
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-39/50 in
- MSS:
- MSS SP-25, MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 14-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- PTFE
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Weight:
- 2.18 lb