FNW 1-1/4 in. Bronze Y-Strainer

FNW510SH

Manufacturer Part #: 510S

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
510 Y-Strainer
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Stainless Steel
Product Type
Replacement Screen

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday