1-1/4 in. Carbon Steel Full Port Socket Weld 1500# Ball Valve

Part #FNW321ASWH  |  Item #4106137

$ 420.75 EACH
(Pricing is for 1-1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1-1/4 in. carbon steel ball valve
  • End Connections: Socket Weld
  • Valve Length: 4.33 in.
  • Valve Pressure Class: 1500#
  • Recommended Application: Steam, water
  • Blow-out proof stem
  • Investment cast body
  • Live loaded packing
  • Manufactured silicone-free
  • Stainless steel vented ball

Specifications

ANSI Specifications: ANSI Z1157-2014e1

ASME Specifications: [ASME B16.11, ASME B16.34]

ASTM Specifications: ASTM A-216

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Handle Material: Stainless Steel

Handle Type: Lever

IAPMO Listed: Yes

Length: 4-1/3 in

MSS Specifications: MSS SP-110

Material: [Carbon Steel, Stainless Steel]

Material Type: [316 SS, 304 SS]

Maximum Pressure: 2000 CWP

NSF Certified: No

Pressure Class: 1500#

Recommended Valve Application: [Steam, Water]

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

WaterSense Labeled: No