1-1/4 in. 18 ga Steel Conduit Hanger
Figure 7310 1-1/4 in. 18 ga Steel Conduit Hanger
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Material: Steel
- Sizes 0050 to 0200 have embossed threading for clamp screw
- Finish: Zinc
- Sizes 0250 & 0300 have an embossment around hole "B"
- Sizes 0250 & 0300 use nut and bolt
Specifications
- Application:
- EMT Conduit
- Coating:
- Zinc Plated
- Collection:
- Figure 7310
- Diameter - Outside:
- 1-1/2 in
- EMT Size:
- 1.25
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 18 ga
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Conduit Hanger
- UL Listed:
- No
- Weight:
- 0.108 lb
- Width:
- 87/100 in
- Work Load Limit:
- 200 lb