1-1/4 in. Epoxy Plated Riser Clamp
Figure 7022E 1-1/4 in. Epoxy Plated Riser Clamp
-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Epoxy plated finish
- Meets MSS SP-58
- Zinc finish
- UL approved - sizes 1/2" to 8"
- Meets Federal Spec WW-H-171
Specifications
- Application:
- Residential
- CSA Certified:
- CSA 203
- Coating:
- Epoxy Plated
- Collection:
- Figure 7022E
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 9-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 8
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 0.77 lb
- Work Load Limit:
- 250 lb