1-1/4 in. IPS 150# Ductile Iron Back-Up Flange

Part #FNW74AH  |  Item #7203054  |  Manufacturer Part #FNW74AH

$ 16.50 EACH
(Pricing is for 1-1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #FNW74A10Item #7203066Mfr. Part #FNW74A10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 106.69 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #FNW74A12Item #7203068Mfr. Part #FNW74A12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 139.12 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #FNW74A14Item #7203064Mfr. Part #FNW74A14

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 165.13 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #FNW74A16Item #7203065Mfr. Part #FNW74A16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 200.78 /EACH
    Added to your cart. View Cart
  • 18 in

    Part #FNW74A18Item #7203061Mfr. Part #FNW74A18

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 203.79 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #FNW74A20Item #7203069Mfr. Part #FNW74A20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 265.83 /EACH
    Added to your cart. View Cart
  • 24 in

    Part #FNW74A24Item #7203067Mfr. Part #FNW74A24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 352.30 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #FNW74AGItem #7203055Mfr. Part #FNW74AG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.70 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FNW74AHItem #7203054Mfr. Part #FNW74AH

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNW74AJItem #7203056Mfr. Part #FNW74AJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.23 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FNW74AKItem #7203058Mfr. Part #FNW74AK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.97 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNW74ALItem #7203057Mfr. Part #FNW74AL

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.63 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FNW74AMItem #7203059Mfr. Part #FNW74AM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.39 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FNW74APItem #7203060Mfr. Part #FNW74AP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.05 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNW74AUItem #7203062Mfr. Part #FNW74AU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.39 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #FNW74AXItem #7203063Mfr. Part #FNW74AX

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 77.63 /EACH
    Added to your cart. View Cart

Product Details

  • 150# flange drilling
  • Cast ductile iron
  • Tensile strength 65 KSI minimum
  • Yield strength 45 KSI minimum
  • Elongation 12% minimum
  • Aquatherm ductile iron Backup flanges

Documents

Specifications

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Epoxy

Color Finish: Green

Color Finish Category: Greens

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flange Type: Backup

ISO Specifications: ISO 1083

Material: Ductile Iron

NSF Certified: No

Pressure Class: 150#

UL Listed: No