1-1/4 in. IPS Galvanized Ductile Iron Back-Up Flange

You last purchased this on
 
FNW®

1-1/4 in. IPS Galvanized Ductile Iron Back-Up Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 in. IPS Galvanized Ductile Iron Back-Up Flange

  • Fast #
  • Part #FNWGDIBUFIPSH
  • Item #1236226
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • IPS Sizes
  • Types:
  • 150# Drilling
  • ASTM A536 grade 65-45-12
  • Finishes: Red Primer Painted, Hot Dipped Galvanized
  • Light Weight Pattern
  • Angle Face Ring (AFR) - 1" to 36"
  • Stub End (SE) - 1/2" to 36"
  • Physical Properties
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Clean Bagged:
No
Coating:
Hot Dipped Glavanized
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flange Type:
Backup
Material:
Ductile Iron
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No
WaterSense Labeled:
No