1-1/4 in. IPS Painted Ductile Iron Back-Up Flange
1-1/4 in. IPS Painted Ductile Iron Back-Up Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- IPS Sizes
- Types:
- 150# Drilling
- ASTM A536 grade 65-45-12
- Finishes: Red Primer Painted, Hot Dipped Galvanized
- Light Weight Pattern
- Angle Face Ring (AFR) - 1" to 36"
- Stub End (SE) - 1/2" to 36"
- Tensile Strength: 65 KSI min
- Physical Properties
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Hot Dipped Glavanized
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flange Type:
- Backup
- ISO:
- ISO 1083
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- WaterSense Labeled:
- No