FNW®

1-1/4 in. Male x Hose Shank A356-T6 Aluminum Adapter

Part #FNWCGEALH  |  Manufacturer Part #FNWCGEALH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #FNWCGEALFMfr. Part #FNWCGEALF

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #FNWCGEALGMfr. Part #FNWCGEALG

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #FNWCGEALHMfr. Part #FNWCGEALH

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #FNWCGEALLMfr. Part #FNWCGEALL

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGEALUMfr. Part #FNWCGEALU

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: Hose Shank

End Connections: Male Adapter x Hose Shank

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 4-31/100 in

Material: Aluminum

Material Type: A356-T6

Width: 1-79/100 in