FNW®
1-1/4 in. Replacement Gasket Only for 509 Series Y-Strainers
Part #FNW509GH | Item #7316157 | Manufacturer Part #FNW509GH
Brand Model Compatibility
Product Details
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME B1.20.1
Brand Model Compatibility: 509 Series Y-Strainers
CARB OTC LEED Compliant: No
Clean Bagged: No
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
GSA Approved: No
IAPMO Listed: No
Material: Non-Asbestos
NSF Certified: No
Type: FNW509GH
UL Listed: No