FNW®
1-1/4 in. Riser Clamp in Black
Part #FNW7022P0125 | Item #5060329 | Manufacturer Part #FNW7022P0125
$
7.66
EACH
(Pricing is for 1-1/4 in)
Fits Pipe Size
Product Details
- Plain
- Malleable iron
- Meets MSS SP-58
- UL approved
Documents
Specifications
Coating: Plain
Color Finish: [Black, Plain]
Color Finish Category: Blacks
Fits Pipe Size: 1-1/4 in
Length: 9-9/20 in
MSS Specifications: MSS SP-58
Material: Malleable Iron
Type: FNW7022P0125
UL Listed: Yes
Weight: 1.17
Work Load Limit: 250