FNW®

1-1/4 in. RTFE Valve Repair Kit

Part #FNW233ARKH

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1000 PSI CWP Non-Shock
  • 150 PSI WSP
  • Standard Port
  • Blow out proof stem
  • Live loaded packing
  • Anti-Static Design
  • Investment cast body
  • Four Seat Design
  • RTFE Seats
  • Threaded NPT Ends

Documents

Specifications

ASME Specifications: [ASME B16.34, ASME B1.20.1]

ASTM Specifications: ASTM A-351

Brand Model Compatibility: Figure 233A Stainless Steel Ball Valves

End Connection 1: NPT

End Connections: NPT

FM Approved: No

ISO Specifications: ISO 5211

MSS Specifications: MSS SP-110

Material: Plastic

Material Type: RTFE

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 1-1/4 in