1-1/4 in. Stainless Steel U Bolt With Double HEx Nut
1-1/4 in. Stainless Steel U Bolt With Double HEx Nut
Frequently Purchased Together
Product Details
- Double hex nut
- Manufacturers Standardization Society SP-69 Type 24
Specifications
- Fits Pipe Size:
- 1-1/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58, MSS SP-59
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 650
- Thread Length:
- 2.125
- Thread Size:
- 3/8 in
- Tool Type:
- Standard
- WaterSense Labeled:
- No