FNW®

1-1/4 in. Stainless Steel Valve Repair Kit

Part #FNW320ACRKH

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASME Specifications: ASME B1.20.1

Brand Model Compatibility: 320AC and 321AC Stainless Steel Ball Valves

End Connection 1: NPT

End Connections: NPT

FM Approved: No

MSS Specifications: MSS SP-110

Material: [Stainless Steel, Plastic]

Material Type: PTFE

Maximum Pressure: 250 psi

NSF Certified: No

Product Type: Repair Kit

UL Listed: No

Valve Size: 1-1/4 in