1-1/4 in. Standard U-Bolt With Double Hex Nut

You last purchased this on
 
FNW®

1-1/4 in. Standard U-Bolt With Double Hex Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 in. Standard U-Bolt With Double Hex Nut

  • Fast #
  • Part #FNW7610P0125
  • Item #4255181
  • Manufacturer Part #677165
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sizing provided refers to size of pipe it is intended to work with
  • Conforms to federal specifications WW-H-17E Type 24
  • Standard u-bolt with double hex nut
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Plain
Fits Pipe Size:
1-1/4 in
MA Approved -:
No
MSS:
MSS SP-58, MSS SP-59
Material:
Carbon Steel
Material Type:
304L
Maximum Temperature:
650
Thread Length:
2.125
Thread Size:
3/8 in
Tool Type:
Standard
WaterSense Labeled:
No