1-1/4 in. Sweat Commercial Water Hammer Arrestor
This product has been replaced by
Manufacturer Part #FNWX11PH
1-1/4 in. Sweat Commercial Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature: 33 Deg F to 188 Deg F (0.5 Deg C to 87 Deg C)
- Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
- Working Pressure: 60 to 400 PSI
- Lead-Free
- AB 1953 Certified
- Brass Connections, Copper Tube
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 188
- Pressure - Maximum:
- 600 psi