1-1/4 in. Zinc Plated Riser Clamp

Part #FNW7022Z0125  |  Item #5060375  |  Manufacturer Part #FNW7022Z0125

$ 7.92 EACH
(Pricing is for 1-1/4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Silver finish
  • Malleable iron
  • Meets MSS SP-58
  • Meets federal spec WW-H-179

Documents

Specifications

Coating: Zinc Plated

Color Finish: Zinc

Color Finish Category: Greys

Fits Pipe Size: 1-1/4 in

Length: 9-9/20 in

MSS Specifications: MSS SP-58

Material: Malleable Iron

Type: FNW7022Z0125

UL Listed: Yes

Weight: 1.17

Work Load Limit: 250