1-1/4 in. Stainless Steel 304 Replacement Screen

You last purchased this on
 
FNW®

1-1/4 in. Stainless Steel 304 Replacement Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 in. Stainless Steel 304 Replacement Screen

  • Fast #
  • Part #FNW559BSH
  • Item #8327736
  • Manufacturer Part #FNW559BSH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 250 PSI WSP (250 PSI @ 450°F)
  • Threaded NPT ends
  • 400 PSI CWP non-shock ( 400 PSI @ 100°F)
  • Blow-off plug included
  • Requires Certification

Specifications

Brand Model Compatibility:
559B
Diameter - Inside 1:
1-1/4 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Replacement Screen
Type:
FNW559BSH
UL Listed:
No
WaterSense Labeled:
No