1-1/4 x 5/8 x 1/2 in. Threaded Rod Coupling 10 Pack

You last purchased this on
 
FNW®

1-1/4 x 5/8 x 1/2 in. Threaded Rod Coupling 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 x 5/8 x 1/2 in. Threaded Rod Coupling 10 Pack

  • Fast #
  • Part #FNWRCRZ5812
  • Item #7485820
  • Manufacturer Part #FNWRCRZ5812
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made in China
  • Dimensions to ASME B18.2.2
  • Zinc coated for rust protection
  • Manufactured from carbon steel
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Requires Certification

Specifications

ASME:
ASME B18.2.2
ASTM:
ASTM F-1941, ASTM F-1941M
Coating:
Zinc
Color Finish Name:
Zinc
Diameter - Inside 1:
5/8 in
Diameter - Inside 2:
1/2 in
Diameter - Outside:
1-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Length:
1-1/4 in
MA Approved -:
No
Material:
Carbon Steel
Origin:
Global
Package Quantity:
Pack of 10
Product Type:
Reducer Rod Coupling
Thread Handing:
Right
WaterSense Labeled:
No