1-1/4 in. Stainless Steel Riser Clamp
Figure 7022S 1-1/4 in. Stainless Steel Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- CSA Certified:
- CSA 203
- Coating:
- Stainless Steel
- Collection:
- Figure 7022S
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 9-1/2 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 1
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 0.77 lb
- Work Load Limit:
- 250 lb