0 items

FNW 1/16 in. 300# Rubber Full Face Gasket in Red

FNWR3FFG116

Diameter

Starting at $1.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM F-104
Color Finish
Red
Diameter
1-1/2 in
Material
Rubber
Maximum Pressure
200 psig
Maximum Temperature
170
Pressure Class
300#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday