1-1/8 in. OD 1-1/2 in. Wall Elastomeric Insulation Coupling

You last purchased this on
 
FNW®

1-1/8 in. OD 1-1/2 in. Wall Elastomeric Insulation Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/8 in. OD 1-1/2 in. Wall Elastomeric Insulation Coupling

  • Fast #
  • Part #FNW7897J0112
  • Item #7238933
  • Manufacturer Part #729112
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall thickness 1-1/2 in
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • For use with elastomeric insulation
  • Requires Certification

Specifications

Diameter:
4-1/4 in
Fits Pipe Size:
1-1/8 in
MA Approved -:
No
Type:
FNW7897J0112
UL Listed:
No
WaterSense Labeled:
No