1-1/8 in. OD Plated Strut Clamp with Hardware

Part #FNW7872Z0112  |  Item #3625692  |  Manufacturer Part #SCO 0112EG

$ 3.78 EACH
(Pricing is for 1-1/8 in)

Outside Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For OD pipe to strut
  • Carbon steel
  • Zinc finish

Documents

Specifications

ASTM Specifications: [ASTM A-283, ASTM A-1011]

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Diameter: 1-1/8 in

Fits Pipe Size: 1-1/8 in

Fitting Size 1: 1-1/8 in

Fitting Sizes: 1-1/8 in

MA Approved: No

Material: Carbon Steel

Outside Diameter: 1-1/8 in

WaterSense Labeled: No

Work Load Limit: 600