FNW®
1-1/8 x 1 in. Wall Elastomeric Insulation Coupling
Part #FNW7897G0112 | Item #7238944 | Manufacturer Part #728112
$
10.61
EACH
(Pricing is for 1-1/8 in)
Fits Pipe Size
Product Details
- For use with elastomeric insulation
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Documents
Specifications
Diameter: 1-1/8 in
Fits Pipe Size: 1-1/8 in
Fitting Size 1: 1-1/8 in
Fitting Sizes: 1-1/8 in
MA Approved: No
Outside Diameter: 3-1/4 in
Thickness: 1 in
UL Listed: No
WaterSense Labeled: No