FNW®

1-1/8 x 1 in. Wall Elastomeric Insulation Coupling

Part #FNW7898G0112  |  Manufacturer Part #828112

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with elastomeric insulation

Specifications

Diameter: 1-1/8 in

Fits Pipe Size: 1-1/8 in

Fitting Size 1: 1-1/8 in

Fitting Sizes: 1-1/8 in

Thickness: 1 in

UL Listed: No