0 items

FNW 1/2 in. Insulation Coupling

FNW7897D0

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

Fits Pipe Size
1/2 in
Outside Diameter
1-31/50 in
Thickness
0.5 in
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday