1-3/4 x 5/8 in. Zinc Plated Carbon Steel Hex Head Screw (Pack of 4)
1-3/4 x 5/8 in. Zinc Plated Carbon Steel Hex Head Screw (Pack of 4)
Frequently Purchased Together
Product Details
- Specifications to ASTM A307A; ASTM F1941; ASTM F1941M
- Hex Head
- Made in China
- Dimensions to ASME B18.21.1
- Zinc Plated
Specifications
- ASME:
- ASME B-18.21.1, ASME B-1.1
- ASTM:
- ASTM A-307A, ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Coating:
- Zinc Plated
- Diameter:
- 5/8 in
- Length:
- 1-3/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 4
- Product Type:
- Toggle Bolt
- Screw Head:
- Hex Head
- WaterSense Labeled:
- No