FNW 1-3/4 in. Threaded Rod Coupling 10 Pack

FNWRCLZ

Fitting Sizes

Starting at $12.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in China
  • XL length

SPECIFICATIONS

Coating
Zinc
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
1-3/4 in
Material
Carbon Steel
Package Quantity
Pack of 10
Thread Handing
Right

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday