5/8 x 1-3/4 in. Zinc Plated Carbon Steel (Pack of 50) Plain Washer
5/8 x 1-3/4 in. Zinc Plated Carbon Steel (Pack of 50) Plain Washer
Package Quantity Info:
EA: 1 IP: 1 CA: 8 PT: 360-
Pick Up: 0 Available in Leesburg, VA - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in China
- Conforms to ASTM F-1941;ASTM F-1941M
- Dimensions to ASME B18.21.1
- Zinc coated for rust protection
- Manufactured from carbon steel
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Fire Protection
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 1-3/4 in
- GSA Approved:
- No
- MA Approved -:
- No
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 50
- Product Type:
- Washer
- Shape:
- Flat
- Thickness:
- 0.16 in
- WaterSense Labeled:
- No