FNW®
1-3/4 x 5/8 in. Threaded Rod Coupling 10 Pack
Part #FNWRCLZ38 | Item #7485750 | Manufacturer Part #FNWRCLZ38
Fitting Sizes
Product Details
- Zinc coated for rust protection
- Made in China
- Dimensions to ASME B18.2.2
- Conforms to ASTM F-1941;ASTM F-1941M
- Manufactured from carbon steel
Documents
Specifications
ASME Specifications: ASME B18.2.2
ASTM Specifications: [ASTM F-1941, ASTM F-1941M]
Coating: Zinc
Color Finish: Zinc
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Inside Diameter: 3/8 in
Length: 1-3/4 in
MA Approved: No
Material: Carbon Steel
Origin: Global
Outside Diameter: 1-3/4 in
Package Quantity: Pack of 10
Thread Handing: Right
WaterSense Labeled: No