FNW®
1-3/8 in. OD Cushioned Tubing Strut Clamp
Part #FNW7816Y0137 | Item #3625721 | Manufacturer Part #100137
Fits Pipe Size
Product Details
- Thermoplastic elastomer cushioned pipe strut clamp
- Carbon steel
- Yellow zinc dichromate finish
- Thermoplastic elastomer cushion
Documents
Specifications
BAA Compliant: Yes
CARB OTC LEED Compliant: Yes
Coating: Yellow Zinc Dichromate
Color Finish: Zinc
Color Finish Category: Greys
Diameter: 1-3/8 in
FM Approved: No
Fits Pipe Size: 1-3/8 in
Fitting Size 1: 1-3/8 in
Fitting Sizes: 1-3/8 in
MA Approved: No
Material: Carbon Steel
Material Type: Thermoplastic Elastomer
Maximum Temperature: 275
Minimum Temperature: -65
Origin: Domestic
Product Type: Cushion Clamp
UL Listed: No
WaterSense Labeled: No
Work Load Limit: 330