FNW®
1-3/8 in. OD Plated Strut Clamp with Hardware
Part #FNW7872Z0137 | Item #3625712 | Manufacturer Part #SCO 0137EG
$
3.88
EACH
(Pricing is for 1-3/8 in)
Outside Diameter
Product Details
- For OD pipe to strut
- Carbon steel
- Zinc finish
Documents
Specifications
ASTM Specifications: [ASTM A-283, ASTM A-1011]
Coating: Zinc Plated
Color Finish: Zinc Plated
Color Finish Category: Greys
Diameter: 1-3/8 in
Fits Pipe Size: 1-3/8 in
Fitting Size 1: 1-3/8 in
Fitting Sizes: 1-3/8 in
MA Approved: No
Material: Carbon Steel
Outside Diameter: 1-3/8 in
WaterSense Labeled: No
Work Load Limit: 600