1-5/8 in. OD 1-1/2 in. Wall Elastomeric Insulation Coupling
1-5/8 in. OD 1-1/2 in. Wall Elastomeric Insulation Coupling
Frequently Purchased Together
Product Details
- Wall thickness 1-1/2 in
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
- For use with elastomeric insulation
Specifications
- Diameter:
- 4-3/4 in
- Fits Pipe Size:
- 1-5/8 in
- MA Approved -:
- No
- Type:
- FNW7897J0
- UL Listed:
- No
- WaterSense Labeled:
- No