1-5/8 in. PVC Channel End Cap in White

You last purchased this on
 
FNW®

Figure 7830 1-5/8 in. PVC Channel End Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7830 1-5/8 in. PVC Channel End Cap in White

  • Fast #
  • Part #FNW7830W0162
  • Item #3625823
  • Manufacturer Part #EC090000VC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For 1 5/8" channel
  • PVC
  • End cap
  • White Color
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
Yes
Collection:
Figure 7830
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
1-5/8 in
Fitting Sizes:
1-5/8 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic