1-5/8X1-5/8X10 12 Galvanized Combination STRUT

Part #FNW7882C12Z2S1  |  Item #3823986

Type:

FNW7882C12Z2S1
Order in multiples of 10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Gauge: 12

Height: 1-5/8 in

Length: 10 ft

Type: FNW7882C12Z2S1

Width: 1-5/8 in