1-7/8 in. OD Cushioned Tubing Strut Clamp

Part #FNW7816Y0187  |  Item #3625767  |  Manufacturer Part #100187

$ 22.80 EACH
(Pricing is for 1-7/8 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Thermoplastic elastomer cushioned pipe strut clamp
  • Carbon steel
  • Yellow zinc dichromate finish
  • Thermoplastic elastomer cushion

Documents

Specifications

Coating: Yellow Zinc Dichromate

Color Finish: Yellow

Color Finish Category: Yellows

Diameter: 1-7/8 in

Fits Pipe Size: 1-7/8 in

Fitting Size 1: 1-7/8 in

Fitting Sizes: 1-7/8 in

MA Approved: No

Material: Carbon Steel

Material Type: Thermoplastic Elastomer

Maximum Temperature: 275

Minimum Temperature: -50

WaterSense Labeled: No

Work Load Limit: 730