FNW®

1 in. 150# Zinc Non-Asbestos 1/16 Full Face Nut, Bolt, Gasket Set

Part #FNWNBGZ1NAF6G  |  Manufacturer Part #148802

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 150# full-face neoprene gasket with bolts and nuts
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316

Documents

Specifications

Diameter: 1 in

Pressure Class: 150#

Product Type: [Nut, Bolt, Gasket Set]

Type: FNWNBGZ1NAF6G