Swing Check Valve 1 in. FNPT

You last purchased this on
 
FNW®

Swing Check Valve 1 in. FNPT

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Swing Check Valve 1 in. FNPT

  • Fast #
  • Part #FNW1241G
  • Item #3029083
  • Manufacturer Part #FNW 1241G
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bronze seat
  • Swing style
  • Resilient disc
  • Y pattern
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-62
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-2/5 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UL Listed:
No
Valve Body Style:
Y Pattern
Valve Disc Material:
Teflon
Valve Seat Material:
Bronze
Valve Size:
1 in
Weight:
1 lb