FNW®
1 in. Epoxy Copper Riser Clamp
Part #FNW7023EC0100 | Item #3859931 | Manufacturer Part #FNW7023EC0100
$
9.11
EACH
(Pricing is for 1 in)
Fits Pipe Size
Product Details
- Copper finish
- For copper tube
- Epoxy plated finish
- Meets MSS SP-58
- Meets Federal Spec WW-H-171
Documents
Specifications
Coating: Epoxy Plated
Color Finish: Copper
Color Finish Category: Copper Tones
Fits Pipe Size: 1 in
Length: 9-5/16 in
MSS Specifications: MSS SP-58
Type: FNW7023EC0100
Weight: 0.86
Work Load Limit: 120