FNW®
1 in. Female Coupler x FNPT Aluminum Coupling
Part #FNWCGDALG | Item #7241687 | Manufacturer Part #FNWCGDALG
$
13.57
EACH
(Pricing is for 1 in)
All Sizes
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
Documents
Specifications
Clean Bagged: No
End Connection 1: Female Coupler
End Connection 2: FNPT
End Connections: Female Coupler x FNPT
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Length: 2-1/2 in
Material: Aluminum
Material Type: A356-T6