FNW 1 in. Male x FNPT Stainless Steel Adapter

FNWCGASSG

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 1 in

    FNWCGASSG

  • $17.59
  • 2 in

    FNWCGASSK

  • $35.35
  • 3 in

    FNWCGASSM

  • $73.88
  • 4 in

    FNWCGASSP

  • $130.38

DESCRIPTION

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting

SPECIFICATIONS

Application
Fuel, Sanitation, Water
Clean Bagged
No
End Connection 1
Male
End Connection 2
FNPT
End Connections
Male x FNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Temperature
316
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday